Steel City 72 C 52 1 1/4 4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 52 1 1/4
  • Rexel Part Number:

    34388
  • UPC:

    785991146653

4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 15.5

$ 9,392.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 52 1 1/4

Rexel Part # 34388

UPC 785991146653

UNSPSC 39121304

Cubic Inches 15.5 in

Material Metallic

Mounting Device

Product Depth 1 1/4 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch