Steel City 72-C-52-3/4 4-11/16" Square Cover, 2-Device, Tile Ring, 3/4" Raised, Drawn

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72-C-52-3/4
  • Rexel Part Number:

    200344
  • UPC:

    78599114655

4-11/16 Inch Square Cover, 2-Device, Tile Ring, 3/4 Inch Raised, Drawn, Metallic, Cubic Inches: 9.0

$ 7,687.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72-C-52-3/4

Rexel Part # 200344

UPC 78599114655

UNSPSC 39121304

Cubic Inches 9 in

Material Metallic

Mounting Device

Product Depth 3/4 in

Type

Place your Will Call order by clicking the cart button next to the appropriate Branch