Steel City 72 C 54 2 4-11/16" Square Cover, 2-Device, Mud Ring, 2" Raised, Drawn

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 54 2
  • Rexel Part Number:

    34342
  • UPC:

    785991146752

4-11/16 Inch Square Cover, 2-Device, Mud Ring, 2 Inch Raised, Drawn, Metallic, Cubic Inches: 25.5

$ 7,343.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 54 2

Rexel Part # 34342

UPC 785991146752

UNSPSC 39121304

Cubic Inches 25.5 in

Material Metallic

Mounting Device

Product Depth 2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch