Steel City 72 C 1 4-11/16" Square Cover, Flat, Blank

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 1
  • Rexel Part Number:

    32888
  • UPC:

    785991144758

4-11/16 Inch Square Cover, Blank, Drawn, Metallic.

$ 287.33 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 1

Rexel Part # 32888

UPC 785991144758

UNSPSC 39121304

Material Metallic

Mounting Device

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch