Steel City 72 C 13 4-11/16" Square Cover, 1/2" Raised, 1-Device

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 13
  • Rexel Part Number:

    33862
  • UPC:

    785991145502

4-11/16 Inch Square Cover, 1/2" Inch Raised, 1-Device, Drawn, Metallic, Cubic Inches: 3.0

$ 973.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 13

Rexel Part # 33862

UPC 785991145502

UNSPSC 39121304

Cubic Inches 3 in

Material Metallic

Mounting Device

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch