Steel City RSL-17 4-11/16" Square Cover, 1/2" Raised, 2-Device

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RSL-17
  • Rexel Part Number:

    35228
  • UPC:

    78599101517

4-11/16" Square Cover, 1/2" Raised, 2-Device, Cubic Inches: 7.5, Type: (2) GFI, Steel

$ 9,764.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RSL-17

Rexel Part # 35228

UPC 78599101517

UNSPSC 39121304

Cubic Inches 7.5 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type

Place your Will Call order by clicking the cart button next to the appropriate Branch