Appleton 4SJD-EK-VB 4-11/16" Square Box, Welded, 2-1/8" Deep, Offset Vertical Bracket

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SJD-EK-VB
  • Rexel Part Number:

    19152
  • UPC:

    687855771394

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (2) 1/2" & (2) 3/4" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 29.5". Includes: Ground Screw. Vertical Bracket

$ 3,810.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SJD-EK-VB

Rexel Part # 19152

UPC 687855771394

UNSPSC 39121308

Cubic Inches 29.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch