Hubbell-Raco 254 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, FM Bracket

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    254
  • Rexel Part Number:

    25533
  • UPC:

    050169002544

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (1) 1/2" & (2) 3/4" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 29.5". Includes: Ground Screw.

$ 3,335.95 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 254

Rexel Part # 25533

UPC 050169002544

UNSPSC 39121303

Cubic Inches 29.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch