Hubbell-Raco 266 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, MS Bracket

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    266
  • Rexel Part Number:

    201246
  • UPC:

    05016900266

4 Inch Square Box, Welded, Metallic, MS Flush Bracket, BOX-LOC® Provided with Far-Side Support, Depth: 2-1/8 Inch, Side Knockouts: (9) TKO, Bottom Knockouts: (3) 1/2 Inch (3) TKO, Cubic Inches: 42.0

$ 2,712.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 266

Rexel Part # 201246

UPC 05016900266

UNSPSC 39121303

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch