Orbit 5SDB-100-FB 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, Flush Bracket

  • Mfr/Brand Name:

    Orbit
  • Mfr Number:

    5SDB-100-FB
  • Rexel Part Number:

    881652
  • UPC:

    835243010680

4-11/16 Inch Square Box, Welded, Metallic, 2-1/8 Inch Deep, Flush Bracket, Side Knockout: (6) 1 Inch, Bottom Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 42

$ 541.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Orbit

Mfr Part # 5SDB-100-FB

Rexel Part # 881652

UPC 835243010680

UNSPSC 39121308

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4 11/16

Place your Will Call order by clicking the cart button next to the appropriate Branch