Bowers 5-SDW-FB-1 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, "CV" Bracket

  • Mfr/Brand Name:

    Bowers
  • Mfr Number:

    5-SDW-FB-1
  • Rexel Part Number:

    616511
  • UPC:

    78172004170

4-11/16 Inch Square Box, Welded, Metallic, "CV" Bracket, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 and (1) 3/4 Inch, Bottom Knockouts: (2) 1/2 and (1) 3/4, End Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 42.0

$ 2,691.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bowers

Mfr Part # 5-SDW-FB-1

Rexel Part # 616511

UPC 78172004170

UNSPSC 39121308

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch