Appleton 4SJD-1-1/4 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SJD-1-1/4
  • Rexel Part Number:

    38626
  • UPC:

    687855751754

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1-1/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0". Includes: Ground Screw.

$ 1,458.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SJD-1-1/4

Rexel Part # 38626

UPC 687855751754

UNSPSC 39121308

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Welded

Place your Will Call order by clicking the cart button next to the appropriate Branch