Appleton 4SJD-3/4-1 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SJD-3/4-1
  • Rexel Part Number:

    23536
  • UPC:

    687855751907

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (4) 3/4" & (4) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4" . Cubic Inches: 29.5". Includes: Ground Screw.

$ 355.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SJD-3/4-1

Rexel Part # 23536

UPC 687855751907

UNSPSC 39121308

Cubic Inches 29.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type 4 11/16" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch