Appleton 4SPJD 4-11/16" Square Box, Drawn, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SPJD
  • Rexel Part Number:

    23353
  • UPC:

    687855175420

4-11/16 Inch Square Box, Drawn, Metallic. Depth: 2-1/8 Inch. Side Knockouts: (4) 1/2 Inch & (6) 3/4 Inch. Bottom Knockouts: (3) 1/2 Inch & (2) 3/4 Inch. Cubic Inches: 42.0 Inch. Includes: Ground Screw.

$ 3,542.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SPJD

Rexel Part # 23353

UPC 687855175420

UNSPSC 39121308

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4 11/16 in

Place your Will Call order by clicking the cart button next to the appropriate Branch