Hubbell-Raco 245 4-11/16" Square Box, Drawn, Metallic, 1-1/2" Deep

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    245
  • Rexel Part Number:

    36599
  • UPC:

    050169002452

4-11/16" Square Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (12) 1/2". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw.

$ 2,002.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 245

Rexel Part # 36599

UPC 050169002452

UNSPSC 39121303

Cubic Inches 29.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Drawn

Place your Will Call order by clicking the cart button next to the appropriate Branch