Hubbell-Raco 257SM 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, 10" Pigtail

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    257SM
  • Rexel Part Number:

    24943
  • UPC:

    05016998257

4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, 10 Inch 12 AWG Stranded Copper Pigtail, Side Knockouts: (12) TKO, Bottom Knockouts: (1) 1/2 Inch and (3) TKO, Cubic Inches: 42.0

$ 3,033.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 257SM

Rexel Part # 24943

UPC 05016998257

UNSPSC 39121303

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4 11/16 in

Place your Will Call order by clicking the cart button next to the appropriate Branch