Hubbell-Raco 258 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    258
  • Rexel Part Number:

    25498
  • UPC:

    050169002582

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0".

$ 1,474.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 258

Rexel Part # 25498

UPC 050169002582

UNSPSC 39121303

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Place your Will Call order by clicking the cart button next to the appropriate Branch