Hubbell-Raco 265 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    265
  • Rexel Part Number:

    36094
  • UPC:

    050169902653

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (4) 3/4" & (4) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0". Includes: Ground Screw.

$ 1,486.08 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 265

Rexel Part # 36094

UPC 050169902653

UNSPSC 39121303

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Welded

Place your Will Call order by clicking the cart button next to the appropriate Branch