Steel City 72151-1/2-3/4-E 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72151-1/2-3/4-E
  • Rexel Part Number:

    35086
  • UPC:

    78599118206

4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (3) 1/2 and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 and 3/4 Inch Eccentric, Cubic Inches: 29.5

$ 1,470.73 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72151-1/2-3/4-E

Rexel Part # 35086

UPC 78599118206

UNSPSC 39121308

Cubic Inches 29.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4 11/16 in Square

Place your Will Call order by clicking the cart button next to the appropriate Branch