Steel City 72171-1/2-3/4-E 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, 10-1/2" Pigtail

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72171-1/2-3/4-E
  • Rexel Part Number:

    35066
  • UPC:

    78599118281

4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, 10-1/2 Inch 12 AWG Solid Wire Pigtail, Side Knockouts: (3) 1/2 and 3/4 Inch Eccentric, End Knockouts: (3) 1/2 inch and (3) 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch and (2) 1/2 and 3/4 Inch Eccentric, Cubic Inches: 42.0

$ 811.92 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72171-1/2-3/4-E

Rexel Part # 35066

UPC 78599118281

UNSPSC 39121308

Cubic Inches 29.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type

Place your Will Call order by clicking the cart button next to the appropriate Branch