Steel City 72171 1 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72171 1
  • Rexel Part Number:

    34992
  • UPC:

    785991182958

4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 1 Inch Eccentric, End Knockouts: (2) 1 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch Eccentric, Cubic Inches: 42.0

$ 1,217.87 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72171 1

Rexel Part # 34992

UPC 785991182958

UNSPSC 39121308

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type Welded

Place your Will Call order by clicking the cart button next to the appropriate Branch