Coleman Cable 962385509 22/4 CL2/CMX Solid Multi-Conductor Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    962385509
  • Rexel Part Number:

    203548
  • UPC:

    02989298623

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Gray, Coil Length: 500 ft.

$ 75.90 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 962385509

Rexel Part # 203548

UPC 02989298623

UNSPSC 26121639

Color Gray

Conductors 4

Gauge 22

Jacket Non-Plenum

Length 500 ft

Material Copper

Type Security Cable

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch