Superior Essex 2F-A32-31 Security Control Cable, 22/4, Non-Shielded Riser, Gray, 1000' Spool

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    2F-A32-31
  • Rexel Part Number:

    344301
  • UPC:

Security Control Cable, 22/4, Non-Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool

$ 75.37 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 2F-A32-31

Rexel Part # 344301

UPC

UNSPSC 26121603

Color Gray

Conductors 4

Gauge 22

Jacket Non-Plenum

Length 1000 ft

Material Copper

Type Security Cable

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch