Wiremold G4047-2BBFF 4-Gang Cover, (2) Duplex/Modular Furniture, 4000 Series, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4047-2BBFF
  • Rexel Part Number:

    14659
  • UPC:

    786776041262

Four-Gang Cover, Two Duplex & Two Modular Furniture Openings, 4000 Series Raceway, (2) 15 or 20 Amp Receptacles & 106 Style Frame.

$ 21.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4047-2BBFF

Rexel Part # 14659

UPC 786776041262

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Material Steel

Type Device Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch