Wiremold V5748-4 Device Box, 4-Gang, 500/700 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5748-4
  • Rexel Part Number:

    18071
  • UPC:

    786776039955

Steel, 4-Gang, Device Box, 500, 700 Series. Size: 4-5/8" Length, 8-11/32" Width, 1-3/4" Height. Includes: 1/2" Trade Size KOs. Ivory.

$ 69.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5748-4

Rexel Part # 18071

UPC 786776039955

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Length 4 5/8 in

Material Steel

Product Height 1 3/4 in

Product Width 8 11/32 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch