Leviton 80412-NW Decora/GFCI Wallplate, 4-Gang, Nylon, White, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80412-NW
  • Rexel Part Number:

    13166
  • UPC:

    078477788059

4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.

$ 1,142.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80412-NW

Rexel Part # 13166

UPC 078477788059

UNSPSC 39121704

Color White

Gangs 4

Material Nylon

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch