Leviton 80412-T Decora/GFCI Wallplate, 4-Gang, Thermoset, Light Almond, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80412-T
  • Rexel Part Number:

    18242
  • UPC:

    078477276617

4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

$ 202.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80412-T

Rexel Part # 18242

UPC 078477276617

UNSPSC 39121704

Color Light Almond

Gangs 4

Material Plastic

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch