Leviton 80712-E Toggle Wallplate, 4-Gang, Black Nylon, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80712-E
  • Rexel Part Number:

    27912
  • UPC:

    078477121443

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black.

$ 357.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80712-E

Rexel Part # 27912

UPC 078477121443

UNSPSC 39121704

Color Black

Gangs 4

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch