Leviton 80712-GY Toggle Wallplate, 4-Gang, Gray Nylon, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80712-GY
  • Rexel Part Number:

    361935
  • UPC:

    078477493755

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.

$ 302.41 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80712-GY

Rexel Part # 361935

UPC 078477493755

UNSPSC 39121704

Color Gray

Gangs 4

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch