Leviton 84064-40 Blank Wallplate, 4-Gang, 302 Stainless Steel, Standard, Box Mnt

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84064-40
  • Rexel Part Number:

    9484
  • UPC:

    078477780138

4-gang No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount,- Stainless Steel

$ 2,458.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84064-40

Rexel Part # 9484

UPC 078477780138

UNSPSC 39121704

Color Stainless Steel

Gangs 4

Material Stainless Steel

Mounting Box

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch