Leviton 84064 Blank Wallplate, 4-Gang, Stainless Steel, Standard, Box Mount

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84064
  • Rexel Part Number:

    261148
  • UPC:

    078477780190

4-Gang, No Device Blank Wallplate, Standard Size, 430 Stainless Steel, Box Mount - Stainless Steel.

$ 2,146.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84064

Rexel Part # 261148

UPC 078477780190

UNSPSC 39121704

Color Stainless Steel

Gangs 4

Material Stainless Steel

Mounting Box

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch