Leviton 85012 Toggle Wallplate, 4-Gang, Brown Thermoset, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85012
  • Rexel Part Number:

    29917
  • UPC:

    078477436202

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Brown.

$ 432.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85012

Rexel Part # 29917

UPC 078477436202

UNSPSC 39121704

Color Brown

Gangs 4

Material Plastic

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch