Lutron CW-4-LA Dimmer/Fan Control Wallplate, 4-Gang, Almond, Claro Series

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CW-4-LA
  • Rexel Part Number:

    106421
  • UPC:

    027557513920

Dimmer/Fan Control Wallplate, 4-Gang, Almond, Claro Series, Screwless, Fits Maestro, Diva & Skylark Dimmers & Controls, Decora/GFCI Style Plate

$ 16.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CW-4-LA

Rexel Part # 106421

UPC 027557513920

UNSPSC 39121704

Color Light Almond

Family / Style Designer

Gangs 4

Material Plastic

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch