Lutron CW-4-SS Dimmer/Fan Control Wallplate, 4-Gang, Stainless Steel, Claro Series

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CW-4-SS
  • Rexel Part Number:

    142764
  • UPC:

    027557223270

Dimmer/Fan Control Wallplate, 4-Gang, Stainless Steel, Claro Series, Screwless, Fits Maestro, Diva & Skylark Dimmers & Controls, Decora/GFCI Style Plate

$ 31.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CW-4-SS

Rexel Part # 142764

UPC 027557223270

UNSPSC 39121704

Color Stainless Steel

Family / Style Designer

Gangs 4

Material Plastic

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch