Lutron SC-4-ST Dimmer/Fan Control Wallplate, 4-Gang, Satin Series, Stone Matte Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-4-ST
  • Rexel Part Number:

    219394
  • UPC:

    027557475624

Wallplate, Lutron, Satin Colors, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, And Radiora, 4-Gang, Biscuit, Designer Style, Stone Matte Finish

$ 18.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-4-ST

Rexel Part # 219394

UPC 027557475624

UNSPSC 39121704

Color Stone Matte

Family / Style Designer

Gangs 4

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch