Lutron SC-4-SW Dimmer/Fan Control Wallplate, 4-Gang, Satin Series, Snow Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-4-SW
  • Rexel Part Number:

    109636
  • UPC:

    027557475662

4-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Snow Satin.

$ 18.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-4-SW

Rexel Part # 109636

UPC 027557475662

UNSPSC 39121704

Color Snow

Family / Style Designer

Gangs 4

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch