Mulberry Metal 86074 Toggle Switch Wallplate, 4-Gang, Steel, White Semi-Gloss, Standard

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    86074
  • Rexel Part Number:

    126872
  • UPC:

    09532786074

Toggle Switch Wallplate, 4-Gang, Steel, White Semi-Gloss, Standard Size

$ 335.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 86074

Rexel Part # 126872

UPC 09532786074

UNSPSC 39121704

Color White

Gangs 4

Material Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch