Mulberry Metal 86404 Decora Wallplate, 4-Gang, Steel, White Semi-Gloss

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    86404
  • Rexel Part Number:

    126489
  • UPC:

    09532786404

Decora Wall Plate, 4-Gang, Steel, White Semi-Gloss

$ 512.80 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 86404

Rexel Part # 126489

UPC 09532786404

UNSPSC 39121704

Color White

Gangs 4

Material Steel

Mounting Device

Size Standard

Type Decora Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch