Mulberry Metal 97154 Blank Wallplate, 4-Gang, Stainless Steel, Box Mount

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97154
  • Rexel Part Number:

    125387
  • UPC:

    095327971546

wallplate, 3.281in Box Mounting, Satin Finish, Standard: Ul 883, Size: 8.187 X4.5in, Number Of Gangs: 4, Cutout: (4) Blank, Material: 430 Stainless Steel, Thickness: 0.035in

$ 780.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97154

Rexel Part # 125387

UPC 095327971546

UNSPSC 39121704

Color Stainless Steel

Gangs 4

Material Stainless Steel

Mounting Box

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch