Mulberry Metal 99074 Toggle Switch Wallplate, 4-Gang, Steel, Ivory Wrinkle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99074
  • Rexel Part Number:

    124369
  • UPC:

    09532799074

Toggle Switch Wallplate, 4-Gang, Steel, Painted Ivory Wrinkle

$ 353.65 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99074

Rexel Part # 124369

UPC 09532799074

UNSPSC 39121704

Color Ivory

Gangs 4

Material Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch