Mulberry Metal 99404 Decora Wallplate, 4-Gang, Steel, Ivory Wrinkle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99404
  • Rexel Part Number:

    123919
  • UPC:

    09532799404

Decora Wall Plate, 4-Gang, Steel, Ivory Wrinkle, Standard Size

$ 530.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99404

Rexel Part # 123919

UPC 09532799404

UNSPSC 39121704

Color Ivory

Gangs 4

Material Steel

Mounting Device

Size Standard

Type Decora Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch