Allen-Bradley 889D-F4AC-2 Cordset, DC Micro QD, 4 Pin, Straight, Female, 2m, Yellow

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889D-F4AC-2
  • Rexel Part Number:

    46073
  • UPC:

    66207279483

Cordset, DC Micro QD, 4 Pin, Straight, Female, 2 meter, Yellow

$ 15.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889D-F4AC-2

Rexel Part # 46073

UPC 66207279483

UNSPSC 32151902

Amps 4

Color Yellow

Family / Style 889D

Gender Female

IP/NEMA Rating IP67

Length 2 m

Type Cordset

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch