Allen-Bradley 889D-F4EC-10 Cordset, DC Micro M12, 4 Pin, Straight, Female, 10m, Yellow

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889D-F4EC-10
  • Rexel Part Number:

    40493
  • UPC:

    61132021419

Cordset, DC Micro M12, 4 Pin, Straight, Female, 10 meter, Yellow

$ 53.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889D-F4EC-10

Rexel Part # 40493

UPC 61132021419

UNSPSC 32151902

Amps 4

Color Yellow

Family / Style 889D

Gender Female

Length 10 m

Type Cordset

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch