Allen-Bradley 889D-F4HJ-5 Cordset, DC Micro M12, 4 Pin, Straight, Female, 5m, Yellow

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889D-F4HJ-5
  • Rexel Part Number:

    48862
  • UPC:

    78118046339

Cordset, DC Micro M12, 4 Pin, Straight, Female, 5 meter, Yellow

$ 40.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889D-F4HJ-5

Rexel Part # 48862

UPC 78118046339

UNSPSC 32151902

Amps 4

Color Yellow

Family / Style 889D

Gender Female

Length 5 m

Type Cordset

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch