Allen-Bradley 889D-M4DC-H Connector, Insulation Displacement, 4-Pin, 32V, 4A, Straight Male

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889D-M4DC-H
  • Rexel Part Number:

    76905
  • UPC:

    61132099863

Connector, Insulation Displacement, Field Attachable, Micro QD, 4.0 - 5.1 mm Cable Diameter, 22 - 22 AWG, 4-Pin, 32 Volt DC, 4 Amp, Straight Male

$ 20.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889D-M4DC-H

Rexel Part # 76905

UPC 61132099863

UNSPSC 32151909

Color Black

Family / Style 889D

Gender Male

Type Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch