Allen-Bradley 889N-F4AENU-12F Patchcord, Mini Style, Male/Female, 4 Pin, 300V, 7A, PVC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889N-F4AENU-12F
  • Rexel Part Number:

    59846
  • UPC:

    61259838893

PatchCord, Mini Style Conectors, Straight Male, Straight Female, PVC, 4 Pin, 300 Volt, 7 Amp, 18 AWG

$ 56.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889N-F4AENU-12F

Rexel Part # 59846

UPC 61259838893

UNSPSC 32151904

Amps 7

Color Yellow

Family / Style 889N

Gender Female/Male

Type Cordset

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch