Allen-Bradley 889P-F4AB-5 Cordsets, Pico, Straight Female, 4 Pin, 60VAC, 75VDC, 4A, 5m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889P-F4AB-5
  • Rexel Part Number:

    8003
  • UPC:

    66246894129

Cordset, Pico, 4 Pin, Straight Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 5 meter

$ 26.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889P-F4AB-5

Rexel Part # 8003

UPC 66246894129

UNSPSC 32151902

Amps 4

Color Yellow

Family / Style 889P

Gauge 24

Gender Female

Jacket PVC

Length 5 m

Type Cordset

Volts AC 60

Volts DC 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch