Allen-Bradley 889R-F4AEA-5 Cordsets, AC Micro, Straight Female, 4Pin, 250V, 4A, 5m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889R-F4AEA-5
  • Rexel Part Number:

    52637
  • UPC:

    66246899262

Cordset, AC Micro, 4 Pin, Straight Female, 250V, 4 Amp, 18 AWG, 5 meter

$ 36.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889R-F4AEA-5

Rexel Part # 52637

UPC 66246899262

UNSPSC 32151902

Amps 4

Color Yellow

Family / Style 889R

Gender Female

Jacket PVC

Length 5 m

Type Cordset

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch