Eaton CSAS4F4CY2210 4-Pin, Micro Cordset

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CSAS4F4CY2210
  • Rexel Part Number:

    190378
  • UPC:

    782116056972

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 5-Meter (32.8'), IP67. Pin Configuration: Red/Black, Red/White, Red, Green. 12 mm (M12) Receptacle.

$ 69.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CSAS4F4CY2210

Rexel Part # 190378

UPC 782116056972

UNSPSC 26121636

Gender Female

IP/NEMA Rating IP67

Length 32.8 ft

Poles 4

Type 4-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch