Eaton CSDS4A4CY2202 4-Pin, Micro Cordset

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CSDS4A4CY2202
  • Rexel Part Number:

    141326
  • UPC:

    782116056811

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, DC, 4-Wire, 2-Meter (6'), IP67. Pin Configuration: Blue, Brown, Black, Yellow. 12 mm (M12) Receptacle.

$ 24.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CSDS4A4CY2202

Rexel Part # 141326

UPC 782116056811

UNSPSC 26121636

Color Yellow

Gender Female

IP/NEMA Rating IP67

Length 6 ft

Type 4-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch